Motion
VG-254K-S-12

SYSTEM PLAST
VG-254K-S-12

Flat Top Conveyor Chain Accessory - Rod Mount, Stainless steel with polyamide hand knob. Material
MI ITEM #06904899
MFR #VG-254K-S-12
Price$60.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-254K-S-12

Flat Top Conveyor Chain Accessory - Rod Mount, Stainless steel with polyamide hand knob. Material
MI ITEM #06904899
MFR #VG-254K-S-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.61/each

Specifications

Dimensions

  • Length
    6.6
  • Maximum Sheath Width
    1.1300 in
  • Overall Height
    1.5600 in
  • Overall Width
    1.1300 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.295, 0.31 lbs
  • Width
    9.8, 1.1300 in

Details

  • Accessory Type
    Bracket (Rod Mount - SS)
  • Additional Details
    Stainless Steel Bracket; Series: VG-254K, for Rod dia: 1/2-in
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-254K-S-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405188235
  • Material
    Stainless Steel

Overview

Mfr description
VG-254K-S-12
  • Small rod mount bracket with hand knob. Provides holding and positioning of 1/2 inch O.D. rods. Heavy duty contruction for increased strenght and rigidity. 10 gauge stainless steel bracket and eyelet. Polyamide hand knob.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought