Motion
VG-253K-S-58

SYSTEM PLAST
VG-253K-S-58

Flat Top Conveyor Chain Accessory - Rod Mount, Stainless steel with polyamide hand knob. Material
MI ITEM #06904901
MFR #VG-253K-S-58
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-253K-S-58

Flat Top Conveyor Chain Accessory - Rod Mount, Stainless steel with polyamide hand knob. Material
MI ITEM #06904901
MFR #VG-253K-S-58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.08/each

Specifications

Dimensions

  • Maximum Sheath Width
    1.2500 in
  • Overall Height
    2.2000 in
  • Overall Width
    1.2500 in
  • Rod Diameter
    5.0000 in
  • Weight
    0.42 lbs
  • Width
    1.2500 in

Details

  • Accessory Type
    Bracket (Rod Mount - SS)
  • Additional Details
    Stainless Steel Bracket; Series: VG-253K, for Rod dia: 5/8-in
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-253K-S-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405186880
  • Material
    Stainless Steel

Overview

Mfr description
VG-253K-S-58
  • Rod mount bracket with hand knob. Provides holding and positioning of 1/2, 5/8, and 3/4 inch O.D. rods. Heavy duty contruction for increased strenght and rigidity. 10 gauge stainless steel bracket and eyelet. Polyamide hand knob.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text