Motion
VG-253B-S-58

SYSTEM PLAST
VG-253B-S-58

BRACKET W/ HEX HEAD BOLT,FOR 5/8IN
MI ITEM #06904902
MFR #VG-253B-S-58
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-253B-S-58

BRACKET W/ HEX HEAD BOLT,FOR 5/8IN
MI ITEM #06904902
MFR #VG-253B-S-58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.2 in
  • Length
    5 in
  • Rod Diameter
    0.6250 in
  • Width
    1.25 in

Details

  • Description
    Bracket w/ Hex Head Bolt, for 5/8" Rod
  • Manufacturer Catalog Number
    VG-253B-S-58
  • Manufacturer Upc Number
    787405186828
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Rod Mount - SS)
  • Series
    VG-253B

Overview

Mfr description
VG-253B-S-58
  • Rod mount bracket with hex head bolt. Set screw fastening provides holding and positioning for 1/2, 5/8, and 3/4 inch O.D. rods. Heavy duty contruction for increased strenght and rigidity. 10 gauge stainless steel bracket and hex head bolt.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text