Motion
VG-253B-S-12

SYSTEM PLAST
VG-253B-S-12

BRACKET,HEX HD BLT,SS,1/2
Mi Item #06904903
MFR #VG-253B-S-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-253B-S-12

BRACKET,HEX HD BLT,SS,1/2
Mi Item #06904903
MFR #VG-253B-S-12

Mfr description
VG-253B-S-12
  • Rod mount bracket with hex head bolt. Set screw fastening provides holding and positioning for 1/2, 5/8, and 3/4 inch O.D. rods. Heavy duty contruction for increased strenght and rigidity. 10 gauge stainless steel bracket and hex head bolt.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5 in
  • Outside Diameter
    1/2 in
  • Weight
    0.34

Details

  • Accessory Type
    Bracket
  • Manufacturer Catalog Number
    VG-253B-S-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405186798
  • Material
    Stainless Steel
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Rod Mount - SS)
  • Rod Type
    Stainless Steel Bracket
  • Series
    VG-253B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)