Motion
VG-245-H-BK

SYSTEM PLAST
VG-245-H-BK

MOLDED PLASTIC ANGLE BRACKET, PA ,
MI ITEM #06904914
MFR #VG-245-H-BK
Price$21.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-245-H-BK

MOLDED PLASTIC ANGLE BRACKET, PA ,
MI ITEM #06904914
MFR #VG-245-H-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.59/each

Specifications

Dimensions

  • Overall Height
    4.5000 in
  • Weight
    0.24 lbs

Details

  • Accessory Type
    Bracket (Plastic "L")
  • Additional Details
    Molded Plastic "L" Bracket- Black- Short
  • CAD Drawing
  • Color
    BLACK
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-245-H-BK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405177345
  • Material
    POLYAMIDE

Overview

Mfr description
VG-245-H-BK
  • Molded plastic "L" brackets. Slotted for maximum adjustability, interchangeable, and can be used for upper or lower parts of a bracket assembly. Reinforced polyamide material.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought