Specifications
Dimensions
- Rod Diameter5/8 in
- Rod Length8.0000 in
Details
- Manufacturer Catalog NumberVG-232J-8-516
- Manufacturer Upc Number787405176836
- MaterialStainless Steel
- Rod TypeJointed Rod
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)