Motion
VG-232J-10-38

SYSTEM PLAST
VG-232J-10-38

JNT ADJ ROD SS5/8DIAX10IN 3/8-16TAP
MI ITEM #06904927
MFR #VG-232J-10-38
Price$74.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-232J-10-38

JNT ADJ ROD SS5/8DIAX10IN 3/8-16TAP
MI ITEM #06904927
MFR #VG-232J-10-38

Mfr description
VG-232J-10-38
  • Stainless steel 5/8 inch O.D. jointed and tapped adjusting rod. Guide rail that has been formed into curves or angles can easily be positioned with Valu Guide jointed adjusting rods. When used with Valu Guide brackets, spacers, and rail clamps the adjusting rods must be held in a parallel position for smooth adjustment while the pivoting clevis can be attached at various angels to the guide rail. A simple release of the bracket hand knobs allows the rails to be adjusted to the desired position.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.74/each

Specifications

Dimensions

  • Rod Diameter
    5/8 in
  • Rod Length
    10.0000 in

Details

  • Manufacturer Catalog Number
    VG-232J-10-38
  • Manufacturer Upc Number
    787405176768
  • Material
    Stainless Steel
  • Rod Type
    Jointed Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)