Motion
VG-232-6-38

SYSTEM PLAST
VG-232-6-38

ROD,ADJ,SS,5/8X6,3/8-16
Mi Item #06904930
MFR #VG-232-6-38
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-232-6-38

ROD,ADJ,SS,5/8X6,3/8-16
Mi Item #06904930
MFR #VG-232-6-38

Mfr description
VG-232-6-38
  • Stainless steel 5/8 inch O.D. adjusting rod. Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Length
    5.8, 6 in
  • Outside Diameter
    5/8 in
  • Tapping Depth
    3/4 in
  • Thread
    3/8-16 in
  • Weight
    0.49, 0.545
  • Wrench Size
    0.5 in

Details

  • CAD Drawing
  • Manufacturer Catalog Number
    VG-232-6-38
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405176683
  • Material
    Stainless Steel
  • Product Line
    Conveying Components
  • Product Types
    Adjusting Rods, Caps and Rod Ends
  • Rod Type
    Adjustable
  • Series
    VG-232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)