Motion
VG-232-12-38

SYSTEM PLAST
VG-232-12-38

ADJ ROD SS 5/8 DIA X12 3/8-16TAP
Mi Item #06904939
MFR #VG-232-12-38
Price$73.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-232-12-38

ADJ ROD SS 5/8 DIA X12 3/8-16TAP
Mi Item #06904939
MFR #VG-232-12-38

Mfr description
VG-232-12-38
  • Stainless steel 5/8 inch O.D. adjusting rod. Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.19/each

Specifications

Dimensions

  • Height
    0.2
  • Length
    11.5
  • Rod Diameter
    5/8 in
  • Rod Length
    12.0000 in
  • Width
    1.8

Details

  • Manufacturer Catalog Number
    VG-232-12-38
  • Manufacturer Upc Number
    787405176584
  • Material
    Stainless Steel
  • Rod Type
    Adjusting Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)