Motion
222LSB-224-02

SYSTEM PLAST
222LSB-224-02

Labyrinth Sealed Roller Ball Bearing - 0.4375 in Hex Bore, Fits 1.7700 in Inside Diameter Roller, 1.9000 in Outside Diameter Roller, 2 Rubber Seals
Mi Item #06904943
MFR #222LSB-224-02
Price$16.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
222LSB-224-02

Labyrinth Sealed Roller Ball Bearing - 0.4375 in Hex Bore, Fits 1.7700 in Inside Diameter Roller, 1.9000 in Outside Diameter Roller, 2 Rubber Seals
Mi Item #06904943
MFR #222LSB-224-02

Mfr description
222LSB-224-02
  • ABEC rated bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.03/each

Specifications

Dimensions

  • Bore Size
    0.4375 in
  • Length Through Bore
    1.5000 in
  • Roller Inside Diameter
    1.7700 in
  • Roller Outside Diameter
    1.9000 in

Details

  • Additional Details
    Designed for use with carbon or stainless steel tubing. These bearing assemblies are created using a unique 3 piece housing which makes it extremely difficult for contaminants to reach the core bearing. These roll end bearings can be ordered with a variety of bearing inserts. Fits only 16 ga (.065 wall) rollers.
  • Bore Type
    Hex
  • Housing Material
    HDPE
  • Insert Material
    Carbon Steel
  • Manufacturer Catalog
  • Seal Type
    2 Rubber Seals
  • Standards Met
    ABEC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)