Motion
VG-221PP-58

SYSTEM PLAST
VG-221PP-58

HEAVY DUTY GUIDE RAIL, POLYAMIDE, 5
Mi Item #06904945
MFR #VG-221PP-58
Price$58.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-221PP-58

HEAVY DUTY GUIDE RAIL, POLYAMIDE, 5
Mi Item #06904945
MFR #VG-221PP-58

Mfr description
VG-221PP-58
  • Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches. Polypropylene bracket body and knob. Nickel plated brass insert knob bushing. Stainless steel hardware.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.91/each

Specifications

Dimensions

  • Overall Height
    10.2500 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.66 lbs

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Heavy Duty Guide Rail Bracket,~Polypropylene, 5/8" Rod
  • Insert Material
    POLYPROPYLENE
  • Manufacturer Catalog Number
    VG-221PP-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405175723
  • Material
    POLYPROPYLENE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)