Motion
VG-221PP-12

SYSTEM PLAST
VG-221PP-12

HEAVY DUTY GUIDE RAIL, POLYAMIDE, 1
MI ITEM #06904947
MFR #VG-221PP-12
Price$67.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-221PP-12

HEAVY DUTY GUIDE RAIL, POLYAMIDE, 1
MI ITEM #06904947
MFR #VG-221PP-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$67.75/each

Specifications

Dimensions

  • Length
    2.8900 in
  • Maximum Sheath Width
    1.7000 in
  • Overall Height
    10.2500 in
  • Overall Width
    1.7000 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.56 lbs
  • Width
    1.7000 in

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Heavy Duty Guide Rail Bracket, Polypropylene,~1/2" Rod
  • Insert Material
    POLYPROPYLENE
  • Manufacturer Catalog Number
    VG-221PP-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405175709
  • Material
    POLYPROPYLENE

Overview

Mfr description
VG-221PP-12
  • Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches. Polypropylene bracket body and knob. Nickel plated brass insert knob bushing. Stainless steel hardware.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought