Motion
VG-221-58

SYSTEM PLAST
VG-221-58

BRACKET,G-RL,PA,5/8 in DIA
Mi Item #06904948
MFR #VG-221-58
Price$54.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-221-58

BRACKET,G-RL,PA,5/8 in DIA
Mi Item #06904948
MFR #VG-221-58

Mfr description
VG-221-58
  • Heavy duty guide rail bracket with longer slots to allow for mounting bolt centers up to 3 inches. Polyamide bracket body and knob. Nickel plated brass insert knob bushing. Stainless steel hardware.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.07/each

Specifications

Dimensions

  • Length
    7.85, 2.8900 in
  • Maximum Sheath Width
    1.7000 in
  • Overall Height
    10.2500 in
  • Overall Width
    1.7000 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.035, 0.66 lbs
  • Width
    9.6, 1.7000 in

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Heavy Duty Guide Rail Bracket, Polyamide,~5/8" Rod
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-221-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405175648
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)