Motion
VG-215-09-12T

SYSTEM PLAST
VG-215-09-12T

Flat Top Conveyor Chain Accessory - Rod, 9 in Overall Length, Stainless Steel Material
Mi Item #06904956
MFR #VG-215-09-12T
Price$33.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-215-09-12T

Flat Top Conveyor Chain Accessory - Rod, 9 in Overall Length, Stainless Steel Material
Mi Item #06904956
MFR #VG-215-09-12T

Mfr description
VG-215-09-12T
  • Stainless steel tube with black polyethylene end caps support rods. These support rods can be used with accessory cross blocks, holders, and clamps. They are made from 1/2 inch O.D. stainless steel tubing. The ends are capped with a black polyethylene plug.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.51/each

Specifications

Dimensions

  • Length
    11.3, 9 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.22 lbs, 0.245
  • Width
    3.6

Details

  • Accessory Type
    Adjusting Rods, Caps and Rod Ends
  • Additional Details
    Support Rod; Length: 9-in, for Rod Diameter: 1/2-in
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-215-09-12T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405175167
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)