Motion
VG-213T-12-01

SYSTEM PLAST
VG-213T-12-01

GUIDE RAIL BRACKET S FIXED1/2IN ROD
Mi Item #06904960
MFR #VG-213T-12-01
Price$72.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-213T-12-01

GUIDE RAIL BRACKET S FIXED1/2IN ROD
Mi Item #06904960
MFR #VG-213T-12-01

Mfr description
VG-213T-12-01
  • Stainless steel bracket with positioning tab. For guide rail support where lateral adjustment is needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge. Polyamide knob.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.01/each

Specifications

Dimensions

  • Height
    6.33 in
  • Rod Diameter
    0.5000 in

Details

  • Description
    Stainless Steel Bracket with Positioning Tab
  • Manufacturer Catalog Number
    VG-213T-12-01
  • Manufacturer Upc Number
    787405175044
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Brackets (Stainless Steel)
  • Series
    VG-213
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)