Motion
VG-213-58-01

SYSTEM PLAST
VG-213-58-01

GUIDE RAIL BRACKET,SS,FIXED,5/8IN
MI ITEM #06904961
MFR #VG-213-58-01
Price$57.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-213-58-01

GUIDE RAIL BRACKET,SS,FIXED,5/8IN
MI ITEM #06904961
MFR #VG-213-58-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.50/each

Specifications

Dimensions

  • Length
    2.3800 in
  • Maximum Sheath Width
    2.6700 in
  • Overall Height
    6.3300 in
  • Overall Width
    2.6700 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.54 lbs
  • Width
    2.6700 in

Details

  • Accessory Type
    Brackets (Stainless Steel)
  • Additional Details
    Stainless Steel Bracket; Series: VG-213, for Rod dia: 0.625-in
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-213-58-01
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405174962
  • Material
    Stainless Steel

Overview

Mfr description
VG-213-58-01
  • Stainless steel bracket . For guide rail support where lateral adjustment is needed. Sanitary stainless steel construction. Ideal for high temperature or corrosive environments. Stainless steel bracket, 11 gauge. Polyamide knob.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought