Motion
VG-212JQ-516

SYSTEM PLAST
VG-212JQ-516

ADAPTER,J-ROD,SS,5/16 in
MI ITEM #06904963
MFR #VG-212JQ-516
Price$49.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-212JQ-516

ADAPTER,J-ROD,SS,5/16 in
MI ITEM #06904963
MFR #VG-212JQ-516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.76/each

Specifications

Dimensions

  • Length
    2.1500 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.35 lbs

Details

  • Accessory Type
    Adjusting Rods, Caps and Rod Ends
  • Additional Details
    Jointed SpeedSet Rod Adapter; Length: 2.15-in, for Rod Diameter: 0.625-in Thread: 5/16
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-212JQ-516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405174832
  • Material
    Stainless Steel

Overview

Mfr description
VG-212JQ-516
  • Stainless steel jointed SpeedSet rod adapter. Threads into any 5/16 inch tapped SpeedSet rod to provide adjustability for positioning rails through a radius curve.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text