Motion
VG-212J-3-516

SYSTEM PLAST
VG-212J-3-516

ROD,JOINT,SS,1/2X3,5/16
Mi Item #06904969
MFR #VG-212J-3-516
Price$64.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-212J-3-516

ROD,JOINT,SS,1/2X3,5/16
Mi Item #06904969
MFR #VG-212J-3-516

Mfr description
VG-212J-3-516
  • Stainless steel 1/2 inch O.D. jointed and tapped adjusting rod. Guide rail that has been formed into curves or angles can easily be positioned with Valu Guide jointed adjusting rods. When used with Valu Guide brackets, spacers, and rail clamps the adjusting rods must be held in a parallel position for smooth adjustment while the pivoting clevis can be attached at various angels to the guide rail. A simple release of the bracket hand knobs allows the rails to be adjusted to the desired position.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.27/each

Specifications

Dimensions

  • Rod Diameter
    1.0000 in
  • Weight
    0.26 lbs

Details

  • Accessory Type
    Adjusting Rods, Caps and Rod Ends
  • Additional Details
    Jointed Adjusting Rods: Tapped; Length: 3-in, for Rod Diameter: 1/2-in Thread: 5/16-18
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-212J-3-516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405174726
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)