Motion
VG-212-5-38

SYSTEM PLAST
VG-212-5-38

ADJUSTING ROD, STAINLESS STEEL, 1/2
Mi Item #06904972
MFR #VG-212-5-38
Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-212-5-38

ADJUSTING ROD, STAINLESS STEEL, 1/2
Mi Item #06904972
MFR #VG-212-5-38

Mfr description
VG-212-5-38
  • Stainless steel 1/2 inch O.D. adjusting rod. Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.71/each

Specifications

Dimensions

  • Length
    9.15, 5 in
  • Outside Diameter
    1/2 in
  • Tapping Depth
    3/4 in
  • Thread
    3/8-16 in
  • Weight
    0.25, 0.39
  • Wrench Size
    0.38 in

Details

  • CAD Drawing
  • Manufacturer Catalog Number
    VG-212-5-38
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405174597
  • Material
    Stainless Steel
  • Product Line
    Conveying Components
  • Product Types
    Adjusting Rods, Caps and Rod Ends
  • Rod Type
    Adjustable
  • Series
    VG-212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)