Motion
VG-212-24-516

SYSTEM PLAST
VG-212-24-516

ROD,ADJ,SS,1/2X24,5/16
Mi Item #06904974
MFR #VG-212-24-516
Price$106.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-212-24-516

ROD,ADJ,SS,1/2X24,5/16
Mi Item #06904974
MFR #VG-212-24-516

Mfr description
VG-212-24-516
  • Stainless steel 1/2 inch O.D. adjusting rod. Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.79/each

Specifications

Dimensions

  • Rod Diameter
    1/2 in
  • Rod Length
    24.0000 in

Details

  • Manufacturer Catalog Number
    VG-212-24-516
  • Manufacturer Upc Number
    787405174528
  • Material
    Stainless Steel
  • Rod Type
    Adjusting Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)