Motion
VG-212-18-516

SYSTEM PLAST
VG-212-18-516

ROD,ADJ,SS,1/2X18,5/16
MI ITEM #06904976
MFR #VG-212-18-516
Price$83.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-212-18-516

ROD,ADJ,SS,1/2X18,5/16
MI ITEM #06904976
MFR #VG-212-18-516

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.48/each

Specifications

Dimensions

  • Length
    18 in
  • Outside Diameter
    1/2 in
  • Tapping Depth
    3/4 in
  • Thread
    5/16-18 in
  • Weight
    1.10
  • Wrench Size
    0.38 in

Details

  • Manufacturer Catalog Number
    VG-212-18-516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405174498
  • Material
    Stainless Steel
  • Product Line
    Conveying Components
  • Product Types
    Adjusting Rods, Caps and Rod Ends
  • Rod Type
    Adjustable
  • Series
    VG-212

Overview

Mfr description
VG-212-18-516
  • Stainless steel 1/2 inch O.D. adjusting rod. Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text