Motion
VG-212-15-516

SYSTEM PLAST
VG-212-15-516

Flat Top Conveyor Chain Accessory - Adjusting Rod, 18 in Overall Length, Stainless Steel Material
Mi Item #06904978
MFR #VG-212-15-516
Price$70.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-212-15-516

Flat Top Conveyor Chain Accessory - Adjusting Rod, 18 in Overall Length, Stainless Steel Material
Mi Item #06904978
MFR #VG-212-15-516

Mfr description
VG-212-15-516
  • Stainless steel 1/2 inch O.D. adjusting rod. Connects to VG-011, VG-012, VG-016, and VG-018 style clips and clamps.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.50/each

Specifications

Dimensions

  • Length
    12.6, 15.0000 in
  • Rod Diameter
    1.0000 in
  • Rod Length
    15.0000 in
  • Weight
    0.9, 1.24 lbs
  • Width
    8.65

Details

  • Accessory Type
    Adjusting Rods, Caps and Rod Ends
  • Additional Details
    Adjusting Rod; Length: 15-in, for Rod Diameter: 1/2-in Thread: 5/16-18
  • CAD Drawing
  • Chain Number
    VG-011, VG-012 , VG-016 & VG-018 STYLE CLIPS & CLAMPS.
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-212-15-516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405174474
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)