Motion
VG-211Q-5-25-05-25-516

SYSTEM PLAST
VG-211Q-5-25-05-25-516

VG-211Q-5-25-05-25-516 BRACKET ACCESSORIES
Mi Item #06904988
MFR #VG-211Q-5-25-05-25-516
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-211Q-5-25-05-25-516

VG-211Q-5-25-05-25-516 BRACKET ACCESSORIES
Mi Item #06904988
MFR #VG-211Q-5-25-05-25-516

Mfr description
VG-211Q-5-25-05-25-516
  • SpeedSet post brackets. Combines the strength and appearance of post brackets with the innovative features of SpeedSet and can be used in combination with VG-205 or VG-245 angle brackets. SpeedSet brackets offer preset conveyor guide rail adjustments that are fast and accurate without the need of tools. Includes one QPC spacer.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    2.5000 in
  • Rod Diameter
    0.7500 in
  • Weight
    1.10 lbs

Details

  • Accessory Type
    Speedset (Post Bracket)
  • Additional Details
    SpeedSet Post Brkt 5/16"Hdw,2.5"Ht,5"Slv,2.5"Trvl,5/16"Tap
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-211Q-5-25-05-25-516
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405173637
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)