Motion
VG-210-58

SYSTEM PLAST
VG-210-58

STD DUTY BRKT ASSY PA 5/8 ROD
Mi Item #06905008
MFR #VG-210-58
Price$39.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-210-58

STD DUTY BRKT ASSY PA 5/8 ROD
Mi Item #06905008
MFR #VG-210-58

Mfr description
VG-210-58
  • Guide rail bracket for support where lateral adjustment is needed. Polyamide bracket body and knob. Nickel plated brass insert knob bushing. Stainless steel hardware.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.86/each

Specifications

Dimensions

  • Bore Size
    0.6250 in
  • Length
    2.5000 in
  • Maximum Sheath Width
    1.6200 in
  • Overall Height
    7.5500 in
  • Overall Width
    1.6200 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.44 lbs
  • Width
    1.6200 in

Details

  • Accessory Type
    Bracket (straight)
  • Additional Details
    Standard Duty Bracket- Polyamide- 5/8" Rod
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-210-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405171329
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)