Motion
VG-205-HDW-02-S38

SYSTEM PLAST
VG-205-HDW-02-S38

HARDWARE ASSY FOR VG-205 BRACKETS
MI ITEM #06905015
MFR #VG-205-HDW-02-S38
Price$24.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-HDW-02-S38

HARDWARE ASSY FOR VG-205 BRACKETS
MI ITEM #06905015
MFR #VG-205-HDW-02-S38

Mfr description
VG-205-HDW-02-S38
  • Optional hardware kit for 205 series "L" bracket assemblies. Includes ratchet handle, carriage bolt, and washer. Stainless steel hardware.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.49/each

Specifications

Dimensions

  • Weight
    0.19 lbs

Details

  • Accessory Type
    Bracket (Hardware)
  • Additional Details
    Optional Hardware Kit; Series: VG-205
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-205-HDW-02-S38
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405171176
  • Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)