Motion
VG-205-DC-316-S

SYSTEM PLAST
VG-205-DC-316-S

L BRACKET,3/16IN STAINLESS STEEL,D
MI ITEM #06905018
MFR #VG-205-DC-316-S
Price$83.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-DC-316-S

L BRACKET,3/16IN STAINLESS STEEL,D
MI ITEM #06905018
MFR #VG-205-DC-316-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$83.93/each

Specifications

Dimensions

  • Mount Thickness
    0.1875 in

Details

  • Description
    L BRACKET, 3/16" STAINLESS STEEL, D TOP / C BOTTOM, INCLUDES HARDWARE
  • Manufacturer Catalog Number
    VG-205-DC-316-S
  • Manufacturer Upc Number
    787405171121
  • Material
    Stainless Steel
  • Measurement System
    Universal
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal "L")
  • Series
    VG-205

Overview

Mfr description
VG-205-DC-316-S
  • One long angle bracket (single slot) and one gusseted angle bracket. Polished stainless steel. Hardware included.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text