Motion
VG-205-D-316-S

SYSTEM PLAST
VG-205-D-316-S

101836148
Mi Item #06905025
MFR #VG-205-D-316-S
Price$35.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-D-316-S

101836148
Mi Item #06905025
MFR #VG-205-D-316-S

Mfr description
VG-205-D-316-S
  • Long angle bracket (single slot). Polished stainless steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.04/each

Specifications

Dimensions

  • Length
    3.1
  • Overall Height
    5.3000 in
  • Weight
    0.47 lbs, 0.5
  • Width
    4.9

Details

  • Accessory Type
    Bracket (Metal "L")
  • Additional Details
    Individual Metal "L" Brackets; Series: VG-205
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-205-D-316-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405171053
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)