Motion
VG-205-D-14-P

SYSTEM PLAST
VG-205-D-14-P

L BRACKET,1/4IN PLATED,D ONLY
Mi Item #06905028
MFR #VG-205-D-14-P
Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-D-14-P

L BRACKET,1/4IN PLATED,D ONLY
Mi Item #06905028
MFR #VG-205-D-14-P

Mfr description
VG-205-D-14-P
  • Long angle bracket (single slot). Zinc plated.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.85/each

Specifications

Dimensions

  • Overall Height
    5.3000 in
  • Weight
    0.62 lbs

Details

  • Accessory Type
    Bracket (Metal "L")
  • Additional Details
    Individual Metal "L" Brackets; Series: VG-205
  • Insert Material
    ZINC PLATED STEEL
  • Manufacturer Catalog Number
    VG-205-D-14-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405171022
  • Material
    ZINC PLATED STEEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)