Motion
VG-205-CC-14-S

SYSTEM PLAST
VG-205-CC-14-S

L BRACKET,1/4IN STAINLESS STEEL,C
Mi Item #06905031
MFR #VG-205-CC-14-S
Price$121.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-205-CC-14-S

L BRACKET,1/4IN STAINLESS STEEL,C
Mi Item #06905031
MFR #VG-205-CC-14-S

Mfr description
VG-205-CC-14-S
  • Two gusseted angle brackets. Polished stainless steel. Hardware included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.66/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Accessory Type
    Bracket (Metal "L")
  • Additional Details
    Standard Metal "L" Bracket Assemblies; Series: VG-205
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-205-CC-14-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405170995
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)