Motion
VG-204F-90-316S

SYSTEM PLAST
VG-204F-90-316S

Mounting Bar - 9.0000 in Length, 1.0000 in Width, 0.1875 in Thickness, Stainless Steel
MI ITEM #06905053
MFR #VG-204F-90-316S
Price$53.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-204F-90-316S

Mounting Bar - 9.0000 in Length, 1.0000 in Width, 0.1875 in Thickness, Stainless Steel
MI ITEM #06905053
MFR #VG-204F-90-316S

Mfr description
VG-204F-90-316S
  • Stainless steel mounting bar. Versatile and time saving mounting bar positions guide rail. Can be used independently or in combination with various Valu Guide components. 3/8 carriage bolt and washer are included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.75/each

Specifications

Dimensions

  • Length
    9 in
  • Mount Length
    9.0000 in
  • Mount Thickness
    0.1875 in
  • Mount Width
    1.0000 in
  • Slot Height
    2.0000 in
  • Slot Width
    0.4200 in
  • Thread
    0.375 in

Details

  • Additional Details
    Versatile and time saving, mounting bar positions guide rail. Can be used independently or in combination with VG-022 rail clamp and other various Valu Guide components.
  • Applications
    Used to support guide rails on conveyor lines.
  • Hole Type
    Slotted
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-204F-90-316S
  • Manufacturer Upc Number
    787405170704
  • Material
    Stainless Steel
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal Fixed)
  • Series
    VG-204

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)