Motion
VG-204F-60-316S

SYSTEM PLAST
VG-204F-60-316S

6IN FLAT MOUNTING BAR
Mi Item #06905055
MFR #VG-204F-60-316S
Price$26.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-204F-60-316S

6IN FLAT MOUNTING BAR
Mi Item #06905055
MFR #VG-204F-60-316S

Mfr description
VG-204F-60-316S
  • Stainless steel mounting bar. Versatile and time saving mounting bar positions guide rail. Can be used independently or in combination with various Valu Guide components. 3/8 carriage bolt and washer are included.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.53/each

Specifications

Dimensions

  • Length
    0.3
  • Weight
    0.4, 0.33 lbs
  • Width
    2

Details

  • Accessory Type
    Bracket (Metal Fixed)
  • Additional Details
    Mounting Bar; Series: VG-204
  • CAD Drawing
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VG-204F-60-316S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405170650
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)