Motion
VG-204-D316-S

SYSTEM PLAST
VG-204-D316-S

BAR,SUPP,ADJ,SS,3/16X8
MI ITEM #06905057
MFR #VG-204-D316-S
Price$38.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-204-D316-S

BAR,SUPP,ADJ,SS,3/16X8
MI ITEM #06905057
MFR #VG-204-D316-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.86/each

Specifications

Dimensions

  • Length
    8 in
  • Thickness
    3/16 in
  • Thread
    0.375 in

Details

  • Description
    Adjustable Support Bar,~3/16" X 8"~Extended Slot, Stainless Steel
  • Manufacturer Catalog Number
    VG-204-D316-S
  • Manufacturer Upc Number
    787405170612
  • Material
    ZINC PLATED STEEL
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal Fixed)
  • Series
    VG-204

Overview

Mfr description
VG-204-D316-S
  • Adjustable support bar for guide rail. Polished stainless steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought