Motion
VG-204-D14-S

SYSTEM PLAST
VG-204-D14-S

ADJUSTABLE SUPPORT BARS 1/4X 8IN S
Mi Item #06905059
MFR #VG-204-D14-S
Price$30.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-204-D14-S

ADJUSTABLE SUPPORT BARS 1/4X 8IN S
Mi Item #06905059
MFR #VG-204-D14-S

Mfr description
VG-204-D14-S
  • Adjustable support bar for guide rail. Polished stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.32/each

Specifications

Dimensions

  • Length
    8.0000 in
  • Maximum Sheath Width
    1.5000 in
  • Overall Height
    8.0000 in
  • Overall Width
    1.5000 in
  • Weight
    0.65 lbs
  • Width
    1.5000 in

Details

  • Accessory Type
    Bracket (Metal Fixed)
  • Additional Details
    Adjustable Support Bar; Series: VG-204
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-204-D14-S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405170599
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)