Motion
VG-204-D14-P

SYSTEM PLAST
VG-204-D14-P

BAR,SUPP,ADJ,PLT,1/4X8
Mi Item #06905060
MFR #VG-204-D14-P
Price$33.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-204-D14-P

BAR,SUPP,ADJ,PLT,1/4X8
Mi Item #06905060
MFR #VG-204-D14-P

Mfr description
VG-204-D14-P
  • Adjustable support bar for guide rail. Zinc plated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.28/each

Specifications

Dimensions

  • Weight
    1.06 lbs

Details

  • Accessory Type
    Bracket (Metal Fixed)
  • Additional Details
    Adjustable Support Bar; Series: VG-204
  • Insert Material
    ZINC PLATED STEEL
  • Manufacturer Catalog Number
    VG-204-D14-P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405170582
  • Material
    ZINC PLATED STEEL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)