Motion
VG-204-B316-S

SYSTEM PLAST
VG-204-B316-S

BAR,SUPP,ADJ,SS,3/16X6.5
Mi Item #06905061
MFR #VG-204-B316-S
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-204-B316-S

BAR,SUPP,ADJ,SS,3/16X6.5
Mi Item #06905061
MFR #VG-204-B316-S

Mfr description
VG-204-B316-S
  • Adjustable support bar for guide rail. Polished stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.30/each

Specifications

Dimensions

  • Length
    6.5 in
  • Thickness
    3/16 in
  • Thread
    0.375 in

Details

  • Accessory Type
    Adjustable Support Bar
  • Group & Class
    Side Guide Brackets and Accessories
  • Manufacturer Catalog Number
    VG-204-B316-S
  • Manufacturer Upc Number
    787405170575
  • Material
    Stainless Steel
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal Fixed)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)