Motion
VG-204-B14-S

SYSTEM PLAST
VG-204-B14-S

FLAT BAR BRKT 1/4X6.5IN SS
MI ITEM #06905063
MFR #VG-204-B14-S
Price$35.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-204-B14-S

FLAT BAR BRKT 1/4X6.5IN SS
MI ITEM #06905063
MFR #VG-204-B14-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.71/each

Specifications

Dimensions

  • Length
    6.5 in
  • Thickness
    1/4 in
  • Thread
    0.375 in

Details

  • CAD Drawing
  • Description
    Adjustable Support Bar- 1/4" x 6.5"~Stainless Steel (Cross Ref. 13S00391)
  • Manufacturer Catalog Number
    VG-204-B14-S
  • Manufacturer Upc Number
    787405170551
  • Material
    Stainless Steel
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal Fixed)
  • Series
    VG-204

Overview

Mfr description
VG-204-B14-S
  • Adjustable support bar for guide rail. Polished stainless steel.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text