Motion
VG-204-A316-P

SYSTEM PLAST
VG-204-A316-P

FLAT BAR BRKT 3/16X8IN PLATED
Mi Item #06905065
MFR #VG-204-A316-P
Price$26.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-204-A316-P

FLAT BAR BRKT 3/16X8IN PLATED
Mi Item #06905065
MFR #VG-204-A316-P

Mfr description
VG-204-A316-P
  • Adjustable support bar for guide rail. Zinc plated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.15/each

Specifications

Dimensions

  • Length
    8 in
  • Thickness
    3/16 in
  • Thread
    0.375 in

Details

  • Description
    Adjustable Support Bar, 3/16" x 8" Plated
  • Manufacturer Catalog Number
    VG-204-A316-P
  • Manufacturer Upc Number
    787405170520
  • Material
    ZINC PLATED STEEL
  • Measurement System
    Imperial
  • Product Line
    Conveying Components
  • Product Types
    Bracket (Metal Fixed)
  • Series
    VG-204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)