Motion
VG-203LTC-58

SYSTEM PLAST
VG-203LTC-58

HEAVY DUTY SWIVEL BRACKET ASSY
Mi Item #06905075
MFR #VG-203LTC-58
Price$47.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-203LTC-58

HEAVY DUTY SWIVEL BRACKET ASSY
Mi Item #06905075
MFR #VG-203LTC-58

Mfr description
VG-203LTC-58 BRACKET,SWIV,HD,ASSY,5/8"
  • Swivel bracket support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body, transition cap and knob. Stainless steel hardware.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.03/each

Specifications

Dimensions

  • Length
    7.75
  • Overall Height
    8.9600 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.77, 0.74 lbs
  • Width
    9.55

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Heavy Duty Swivel Guide Rail Bracket Assembly,~5/8"
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-203LTC-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405170100
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)