Motion
VG-203LHTS-58

SYSTEM PLAST
VG-203LHTS-58

HEAVY DUTY SWIVEL GUIDE RAIL BRACKE
MI ITEM #06905076
MFR #VG-203LHTS-58
Price$99.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-203LHTS-58

HEAVY DUTY SWIVEL GUIDE RAIL BRACKE
MI ITEM #06905076
MFR #VG-203LHTS-58

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$99.36/each

Specifications

Dimensions

  • Length
    3.2900 in
  • Maximum Sheath Width
    2.0800 in
  • Overall Height
    9.8900 in
  • Overall Width
    2.0800 in
  • Rod Diameter
    0.6250 in
  • Weight
    1.23 lbs
  • Width
    2.0800 in

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Swivel Cap Assembly, SS, 5/8" Rod
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-203LHTS-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405170056
  • Material
    POLYAMIDE

Overview

Mfr description
VG-203LHTS-58
  • Swivel bracket. Support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body and knob. Stainless steel swivel cap and hardware.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought