Motion
VG-203LHS-58

SYSTEM PLAST
VG-203LHS-58

CAP,SWIV,ASSY,SS,5/8
Mi Item #06905078
MFR #VG-203LHS-58
Price$77.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-203LHS-58

CAP,SWIV,ASSY,SS,5/8
Mi Item #06905078
MFR #VG-203LHS-58

Mfr description
VG-203LHS-58
  • Swivel bracket. Support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body and knob. Stainless steel swivel cap and hardware.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.04/each

Specifications

Dimensions

  • Overall Height
    8.9100 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.10 lbs

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Swivel Cap Assembly, SS, 5/8" Rod
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-203LHS-58
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405170025
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)