Motion
VG-203HTS-12

SYSTEM PLAST
VG-203HTS-12

Flat Top Conveyor Chain Accessory - Transition Cap Assembly, Polyamide Material
MI ITEM #06905082
MFR #VG-203HTS-12
Price$66.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-203HTS-12

Flat Top Conveyor Chain Accessory - Transition Cap Assembly, Polyamide Material
MI ITEM #06905082
MFR #VG-203HTS-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$66.85/each

Specifications

Dimensions

  • Bore Size
    0.5000 in
  • Length
    0.5, 2.0800 in
  • Maximum Sheath Width
    2.0800 in
  • Overall Height
    4.1900 in
  • Overall Width
    2.0800 in
  • Rod Diameter
    0.6250 in
  • Weight
    0.9, 0.86 lbs
  • Width
    1.4, 2.0800 in

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Guide Rail Brackets; Series: VG-203, for Rod dia: 0.625-in
  • CAD Drawing
  • Chain Number
    VG-203L Body
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-203HTS-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169944
  • Material
    Stainless Steel

Overview

Mfr description
VG-203HTS-12
  • Swivel cap assembly. Support for guide rails where swivel adjustment is rquequired. For use on VG-203L body. Stainless steel cap and hardware. Polyamide knob.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text