Motion
VG-203HS-12

SYSTEM PLAST
VG-203HS-12

CAP,SWIV,ASSY,SS,1/2
Mi Item #06905084
MFR #VG-203HS-12
Price$55.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-203HS-12

CAP,SWIV,ASSY,SS,1/2
Mi Item #06905084
MFR #VG-203HS-12

Mfr description
VG-203HS-12
  • Swivel cap assembly. Support for guide rails where swivel adjustment is rquequired. For use on VG-203L body. Stainless steel cap and hardware. Polyamide knob.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.32/each

Specifications

Dimensions

  • Length
    4
  • Overall Height
    3.2800 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.56 lbs, 0.5
  • Width
    2.6

Details

  • Accessory Type
    Bracket Accessories
  • Additional Details
    Guide Rail Brackets; Series: VG-203, for Rod dia: 0.5-in
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-203HS-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169913
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)