Motion
VG-202TC-12

SYSTEM PLAST
VG-202TC-12

TRANSITION CAP ASSEMBLY, POLYAMIDE,
MI ITEM #06905085
MFR #VG-202TC-12
Price$30.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-202TC-12

TRANSITION CAP ASSEMBLY, POLYAMIDE,
MI ITEM #06905085
MFR #VG-202TC-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.01/each

Specifications

Dimensions

  • Length
    6.8
  • Rod Diameter
    0.5000 in
  • Weight
    0.30 lbs, 0.79
  • Width
    9.05

Details

  • Accessory Type
    Bracket Accessories
  • Additional Details
    Transition Cap Assembly, Polyamide, 1/2" Rod
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-202TC-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169852
  • Material
    POLYAMIDE

Overview

Mfr description
VG-202TC-12
  • Transition cap assembly supports guide rails where swivel adjustment is required. For use on VG-202L body. Polyamide cap and knob. Stainless steel eyelet and nut.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text