Motion
VG-202LTC-12

SYSTEM PLAST
VG-202LTC-12

STD DUTY SWIVEL BRACKET ASSY
Mi Item #06905092
MFR #VG-202LTC-12
Price$41.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-202LTC-12

STD DUTY SWIVEL BRACKET ASSY
Mi Item #06905092
MFR #VG-202LTC-12

Mfr description
VG-202LTC-12
  • Swivel bracket support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body, transition cap and knob. Stainless steel hardware. Includes positioning lip on bracket.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.15/each

Specifications

Dimensions

  • Overall Height
    7.6100 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.54 lbs

Details

  • Accessory Type
    Brackets (Swivel)
  • Additional Details
    Swivel Guide Rail Bracket Assembly, 1/2" Rod
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-202LTC-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169586
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)