Motion
VG-202LHS-12

SYSTEM PLAST
VG-202LHS-12

SWIVEL GUIDE RAIL BRCKET ASSY
Mi Item #06905093
MFR #VG-202LHS-12
Price$86.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-202LHS-12

SWIVEL GUIDE RAIL BRCKET ASSY
Mi Item #06905093
MFR #VG-202LHS-12

Mfr description
VG-202LHS-12
  • Swivel bracket support for guide rails where both horizontal and swivel adjustment is required. Polyamide bracket body and knob. Stainless steel swivel cap and hardware.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.62/each

Specifications

Dimensions

  • Overall Height
    7.5600 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.40 lbs

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Swivel Cap Assembly, SS, 1/2" Rod
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-202LHS-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169579
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)