Motion
VG-202L
BRACKET,BODY,SD,PA
Mi Item #06905095
MFR #VG-202L
Price$26.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BRACKET,BODY,SD,PA
Mi Item #06905095
MFR #VG-202L

Mfr description
VG-202L
  • Bracket body with positioning lip. For use with threaded adjusting rod and cross blocks where vertical and horizontal adjustment is needed. Polyamide bracket body and stainless steel washer. Rod not included.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.34/each

Specifications

Dimensions

  • Length
    6.05
  • Overall Height
    4.6100 in
  • Weight
    0.12, 0.28 lbs
  • Width
    7.65

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Standard Duty Bracket Body- Polyamide
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-202L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169524
  • Material
    POLYAMIDE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)