Motion
VG-202HS-12

SYSTEM PLAST
VG-202HS-12

Flat Top Conveyor Chain Accessory - Guide Rail Bracket, Polyamide Material
MI ITEM #06905096
MFR #VG-202HS-12
Price$59.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-202HS-12

Flat Top Conveyor Chain Accessory - Guide Rail Bracket, Polyamide Material
MI ITEM #06905096
MFR #VG-202HS-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.76/each

Specifications

Dimensions

  • Bore Size
    0.50
  • Length
    3.5
  • Overall Height
    3.0900 in
  • Rod Diameter
    0.5000 in
  • Weight
    0.57 lbs, 0.6
  • Width
    4.6

Details

  • Accessory Type
    Bracket (Polyamide)
  • Additional Details
    Guide Rail Brackets; Series: VG-202, for Rod dia: 0.5-in
  • CAD Drawing
  • Insert Material
    POLYAMIDE
  • Manufacturer Catalog Number
    VG-202HS-12
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169517
  • Material
    POLYAMIDE

Overview

Mfr description
VG-202HS-12
  • Swivel cap assembly. Support for guide rails where swivel adjustment is rquequired. For use on VG-202L body. Stainless steel cap and hardware. Polyamide knob.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text