Motion
VG-201-S115

SYSTEM PLAST
VG-201-S115

FIXED BRACKET, STAINLESS STEEL, 11.
Mi Item #06905097
MFR #VG-201-S115
Price$112.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-201-S115

FIXED BRACKET, STAINLESS STEEL, 11.
Mi Item #06905097
MFR #VG-201-S115

Mfr description
VG-201-S115
  • Fixed guide rail bracket. Stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.13/each

Specifications

Dimensions

  • Weight
    0.76 lbs

Details

  • Accessory Type
    Bracket (Metal Fixed)
  • Additional Details
    Fixed Guide Rail Bracket; Series: VG-201
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-201-S115
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169456
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)