Motion
VG-201-S095

SYSTEM PLAST
VG-201-S095

BRACKET,FIXED,SS,
Mi Item #06905098
MFR #VG-201-S095
Price$98.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-201-S095

BRACKET,FIXED,SS,
Mi Item #06905098
MFR #VG-201-S095

Mfr description
VG-201-S095
  • Fixed guide rail bracket. Stainless steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.39/each

Specifications

Dimensions

  • Weight
    0.62 lbs

Details

  • Accessory Type
    Bracket (Metal Fixed)
  • Additional Details
    Fixed Guide Rail Bracket; Series: VG-201
  • Insert Material
    Stainless Steel
  • Manufacturer Catalog Number
    VG-201-S095
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169449
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)