Motion
VG-200-4Y

SYSTEM PLAST
VG-200-4Y

Flat Top Conveyor Chain Accessory -
MI ITEM #06905104
MFR #VG-200-4Y
Price$1.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-200-4Y

Flat Top Conveyor Chain Accessory -
MI ITEM #06905104
MFR #VG-200-4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.61/each

Specifications

Dimensions

  • Length
    6, 0.8100 in
  • Rod Diameter
    1.0000 in
  • Weight
    0.00 lbs, 0.47
  • Width
    7.4

Details

  • Accessory Type
    Adjusting Rods, Caps and Rod Ends
  • Additional Details
    Adjusting Rod Protective Cap; Length: 0.81-in, for Rod Diameter: 1/2-in
  • Chain Number
    VG-020 , VG-212 & VG-232 Adjusting Rods
  • Color
    Yellow
  • Insert Material
    PVC
  • Manufacturer Catalog Number
    VG-200-4Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    787405169241
  • Material
    PVC

Overview

Mfr description
VG-200-4Y
  • Yellow PVC adjusting rod protective cap. Can be used on all VG-020, VG-212, and VG-232 adjusting rods.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text